15T8/LED/HO-SIGN/42-840/BP

Item #: 1790459

Cat #: S16416

UPC: 045923164163

Company wide:
0 in stock
Documents & Guides
15 Watt T8 LED; 4000K; 2100 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

15 Watt T8 LED; 4000K; 2100 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16416 Frosted 15W tubular LED bulb offers cool white light and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical illumination for long-term use.

Also known as: 045923164163, S16416, SATS16416

Specifications

Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Wattage: 15
Material: Plastic
Lumens: 2100
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 15
Lumens: 2100
Light Technology: LED
Volts AC Range: 120 - 277
Base: Recessed Double Contact (R17d)
Material: Plastic
Color Rendering Index (CRI): 83
Dimmable: No