Standard Swing Gate Wall Rack

Item #: 1790201

Cat #: TSWORTH11791725

UPC: 703957241655

$ 678.72 EA
Company wide:
0 in stock
Documents & Guides
11791-725 Standard Swing Gate Wall Rack; 20U; 19"EIA Width; 24"D (610 mm); Black

Overview

11791-725 Standard Swing Gate Wall Rack; 20U; 19"EIA Width; 24"D (610 mm); Black
Also known as: 703957241655, TSWORTH11791725, CPI11791725

Specifications

Mounting: Rack
Color: Black
Size: 20RMU
Mounting: Rack
Size: 20RMU
Color: Black