LED Linear Highbay, 4', 223W, 29213L, 5000K, 120-277V

Item #: 1790053

Cat #: LLH3D50KU

UPC: 031293105936

Call for price
Company wide:
0 in stock
Documents & Guides
LED Linear Highbay, 4 Foot, 223 Watt, 29213 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable

Overview

LED Linear Highbay, 4 Foot, 223 Watt, 29213 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Also known as: 031293105936, LLH3D50KU, EIKLLH3D50KU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 223
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 223
Type: 0-10V Dimming
Dimmable: Yes