LED Wall Pack Retrofit, 4255L/5000K

Item #: 1790042

Cat #: LED-8087M50-G4

UPC: 844006084332

Call for price
Company wide:
0 in stock
Documents & Guides
LED Wall Pack Retrofit, 30 Watt, 120-277V, Lumens: 4255, Color Temperature: 5000K, Base: EX39 (Mogul)

Overview

LED Wall Pack Retrofit, 30 Watt, 120-277V, Lumens: 4255, Color Temperature: 5000K, Base: EX39 (Mogul)
Also known as: 844006084332, LED-8087M50-G4, LGDLED8087M50G4, Corn cob

Specifications

Type: Shoebox, LED Retrofit
Color Temperature: 5000 (Bright White)
Lumens: 4200
Type: Shoebox, LED Retrofit
Lumens: 4200
Color Temperature: 5000 (Bright White)