18 AWG MTW/TEW 16 Strand TC 600/1000V Yellow

Item #: 1789960

Cat #: L718ST08

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG MTW/TEW 16 Strand TC 600/1000V Yellow UL 1015/1230/1032

Overview

18 AWG MTW/TEW 16 Strand TC 600/1000V Yellow UL 1015/1230/1032
Also known as: L718ST08, OMNL718ST08

Specifications

Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 18 AWG
Volts AC: 600
Color: Yellow
Material: Copper
Conductors: 1
Stranding: Stranded