Multi-Standard Hook-Up Wire, Black

Item #: 1789952

Cat #: 4180601

UPC: 044773415388

$ 0.44 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, Black

Overview

Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, Black

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE.

Also known as: 044773415388, 4180601, LAP4180601

Specifications

Material: Copper
Color: Black
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Black
Stranding: Stranded