Multi-Standard Hook-Up Wire, White

Item #: 1789951

Cat #: 4180605

UPC: 044773414787

$ 0.44 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, White

Overview

Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, White

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE.

Also known as: 044773414787, 4180605, LAP4180605

Specifications

Material: Copper
Color: White
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: White
Stranding: Stranded