300 S Data, Signal/Control Cable, Gray, 22 AWG, 6 Conductors, Insulated/Shielded

Item #: 1789322

Cat #: 302206S

UPC: 044773754821

$ 4.98 FT
Company wide:
0 in stock
Documents & Guides
300 S Data, Signal & Control Cable, 22 AWG, 6 Conductors, Gray , PVC Jacket & Insulation, Tri-Laminate Foil Shield and Tinned Copper Braid (75% Coverage), drain wire

Overview

300 S Data, Signal & Control Cable, 22 AWG, 6 Conductors, Gray , PVC Jacket & Insulation, Tri-Laminate Foil Shield and Tinned Copper Braid (75% Coverage), drain wire

LAPP UNITRONIC® 300 S is a rugged, multi-conductor, low voltage control and signal cable for internal and external wiring of OEM equipment for industrial applications. The jacket is very oil resistant and is pressure-extruded for improved flexibility and easier installation. This cable has a foil tape and tinned copper braid shield for maximum RFI & EMI protection. Ideal for process control; electrical equipment; industrial machinery; low-voltage control interconnect.

Also known as: 044773754821, 302206S, LAP302206S

Specifications

Color: Gray
Color: Gray