Deep Strut, No Holes, Aluminum, 1-5/8" x 1-5/8" x 20'

Item #: 1789068

Cat #: P1000 20EA

UPC: 702316528321

$ 6.62 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, No Holes, Height: 1-5/8 Inch, Width: 1-5/8 Inch, Material: Aluminum, Gauge: 12, Length: 20 Feet.

Overview

Deep Strut, No Holes, Height: 1-5/8 Inch, Width: 1-5/8 Inch, Material: Aluminum, Gauge: 12, Length: 20 Feet.
Also known as: 702316528321, P1000 20EA, PSTP100020EA

Specifications

Height: 1 5/8 in
Length: 20 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 20 ft
Material: Aluminum