
20V MAX* 13" Cordless String Trimmer (Tool Only)
Item #: 1788867
Cat #: DCST925B
UPC: 885911682701
Company wide:
0
in stock
Documents & Guides
20V MAX* 13 Inch Cordless String Trimmer (Tool Only), Includes: .080 in. Line Pre-Wound in Spool
Overview
20V MAX* 13 Inch Cordless String Trimmer (Tool Only), Includes: .080 in. Line Pre-Wound in Spool
The 20 V MAX* cordless string trimmer features a gear drive transmission design for amplified torque when powering through overgrowth. Our cordless string trimmer provides 13 In. of swath with a 0.080 In. line. The variable speed trigger offers control, performance and runtime management with the high/low speed control switch. This cordless string trimmer is part of the 20 V MAX* battery system and utilizes the same batteries and chargers as your 20 V MAX* cordless power tools and equipment.
Also known as: 885911682701, DCST925B, DEWDCST925B
Features & Benefits
- 13" cutting swath with 0.080" line
- Gear drive transmission design that Powers through overgrowth
- Variable trigger with high/low speed control for added power or extended runtime
- Lightweight, ergonomic and balanced design will help you move freely
Specifications
| Volts AC: | 20 |
| Volts AC: | 20 |