DEW DCW210P1

Item #: 1788851

Cat #: DCW210P1

UPC: 885911557825

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

DEW DCW210P1

The 20V MAX XR Brushless 5-in Cordless Random Orbital Sander comes with a 5 Ah battery and provides the power and runtime needed to get the job done. A variable speed dial provides ultimate speed control from 8,000-12,000 OPM for a variety of projects. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors. Rubber overmold grip provides comfortable sanding. Replacement 8-hole hook-and-loop sanding pad for quick, easy paper changing.

Also known as: 885911557825, DCW210P1, DEWDCW210P1

Features & Benefits

  • Brushless motor provides runtime and efficiency to get the job done
  • Variable speed control from 8,000-12,000 OPM to match the speed to the application
  • Low profile height allows user to get close to work surface for precise sanding
  • Replaceable 8-hole hook-and-loop sanding pad (DW64233) for quick, easy paper changing
  • Dust-sealed switch to protect against dust ingestion for long switch life
  • Texturized rubber overmold grip for comfortable sanding
  • Dust port is designed to fit directly to the DWV010 or DWV012 dust collectors (sold separately)
  • To attach dust port to other vacuum systems with 1-1/4-in hoses, use DWV9000 Universal Quick Connector (sold separately)
  • Includes 20V MAX XR 5-in random orbital sander, DCB112 12V MAX/20V MAX Li-ion battery charger, DCB205 20V MAX 5 Ah Compact XR Li-ion battery pack, one-handed locking dust bag and a carrying bag

Specifications

No Specifications Available