20V Max 13" Cordless String Trimmer, Battery & Charger

Item #: 1788787

Cat #: DCST925M1

UPC: 885911618304

Company wide:
0 in stock
Documents & Guides
20V Max 13" Cordless String Trimmer, Includes: (1) DCST925 String Trimmer, (1) 20V MAX* 4.0Ah Lithium Ion Battery, (1) Charger, (1) .080" Line Prewound In Spool

Overview

20V Max 13" Cordless String Trimmer, Includes: (1) DCST925 String Trimmer, (1) 20V MAX* 4.0Ah Lithium Ion Battery, (1) Charger, (1) .080" Line Prewound In Spool

The 20 V MAX* cordless string trimmer features a gear drive transmission design for amplified torque when powering through overgrowth. Our cordless string trimmer provides 13 In. of swath with a 0.080 In. line. The variable speed trigger offers control, performance and runtime management with the high/low speed control switch. This cordless string trimmer is part of the 20 V MAX* battery system and utilizes the same batteries and chargers as your 20 V MAX* cordless power tools and equipment.

Also known as: 885911618304, DCST925M1, DEWDCST925M1

Features & Benefits

  • 13" cutting swath with 0.080" line
  • Gear drive transmission design that Powers through overgrowth
  • Variable trigger with high/low speed control for added power or extended runtime
  • Lightweight, ergonomic and balanced design will help you move freely

Specifications

Size: 13 in
Volts DC: 20
Type: Lithium Ion
Size: 13 in
Type: Lithium Ion
Volts DC: 20