Brushless Cordless Handheld Blower

Item #: 1788723

Cat #: DCBL772B

UPC: 885911637534

Company wide:
0 in stock
Documents & Guides
60V Max* Flexvolt® Brushless Cordless Handheld Axial Blower (Tool Only)

Overview

60V Max* Flexvolt® Brushless Cordless Handheld Axial Blower (Tool Only)

As part of the 60 V MAX* FLEXVOLT® battery system of high-powered products, the 60 V MAX* FLEXVOLT brushless handheld axial blower Powers through your task with up to 600 CFM of air volume and 125 mph. It features a variable speed trigger and speed lock to control the blower output. The brushless motor design is high efficiency to provide high power and helps extend runtime. This kit also comes with a 20 V/ 60 V MAX* FLEXVOLT battery that can both power your line-up of 60 V MAX* tools and equipment as well as your 20 V MAX* tools and can be charged with your 20 V MAX* chargers.

Also known as: 885911637534, DCBL772B, DEWDCBL772B

Features & Benefits

  • High-efficiency brushless motor helps extend runtime
  • Powers through debris at up to 600 CFM of air volume at 125 MPH
  • Designed to withstand everyday heavy-duty usage
  • Variable speed trigger and speed lock maintain control of the blower output

Specifications

Volts AC: 60
Volts AC: 60