DEW HHVK515JP07

Item #: 1788700

Cat #: HHVK515JP07

UPC: 885911619141

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW HHVK515JP07

Overview

DEW HHVK515JP07

Eliminate dirt that's out of reach, but not out of sight. Extend your reach with our longest built-in crevice tool. The versatile BLACK+DECKER™ 20-volt MAX dustbuster® AdvancedClean+™ Cordless Pet Hand Vacuum cleans hard to reach areas with less effort. 4X more powerful suction(vs BLACK+DECKER HNV115 4V MAX based on ASTM F558) and Powerboost with the touch of a button to tackle any mess. Anti-tangle rubber bristles powered to lift stubborn pet hair. The XL 750 mL dust bin, up to 145% more runtime (vs BLACK+DECKER HNV115 4V MAX) and a battery indicator to keep you moving. Keep your hands clean with the ONE-TOUCH easy empty dust bin. Go The Extra Length with the BLACK+DECKER™ 20-volt MAX dustbuster® AdvancedClean+™ Cordless Pet Hand Vacuum.

Also known as: 885911619141, HHVK515JP07, DEWHHVK515JP07

Features & Benefits

  • Anti- tangle rubber bristles motorized to lift stubborn pet hair
  • Extra long crevice tool - clean hard to reach areas with less effort
  • Up To 4X More Suction Power than our leading Hand vacuum (HNV115 4V MAX)
  • Up to 145% more runtime vs. our leading hand vacuum (vs BLACK+DECKER HNV115 4V MAX)
  • ONE-TOUCH easy empty- Empty without touching the dirt
  • 2 Speeds - Powerboost mode for more power at touch of a button
  • XL 750mL Dustbin - Pick up more, empty less
  • Battery indicator - Know how much battery is left to complete the task
  • Washable filter and pre-filter for easy cleaning and maintenance

Specifications

No Specifications Available