Work Area Tripod

Item #: 1788659

Cat #: DWHT77642

UPC: 076174776423

Company wide:
0 in stock
Documents & Guides
Work Area Tripod, 25 to 72 Inch Height Range, Threaded Cap Included

Overview

Work Area Tripod, 25 to 72 Inch Height Range, Threaded Cap Included

The DEWALT Work Area Tripod Is Used For Mounting Heavy Duty Area Lights. Its Height Ranges From 25" to 72". Featuring A Threaded Cap For Securing Lights To It, This Lightweight And Durable Tripod Helps To Get The Job Done In The Toughest Conditions.

Also known as: 076174776423, DWHT77642, DEWDWHT77642

Specifications

Type: Heat Shrink Tubing
Material: Polyolefin
Color: White
Type: Heat Shrink Tubing
Color: White
Material: Polyolefin