MotorShield, 480VAC, 850A, 3PH, Type 1/3R, Sinewave Filter

Item #: 1787405

Cat #: MSN0850A300

UPC:

$ 34898.40 EA
Company wide:
0 in stock
Documents & Guides
MotorShield, 480 Volt AC, 850 Amp, 3-Phase, Type 1/3R, Sinewave Filter

Overview

MotorShield, 480 Volt AC, 850 Amp, 3-Phase, Type 1/3R, Sinewave Filter

TCI’s MotorShield (MSD) sine wave filters are used on the output of a VFD/drive to filter the PWM carrier frequency converting it into a clean voltage waveform. The MSD is suitable for carrier frequencies from 2 - 16 kHz. The MSD offers an added level of protection to your motor with minimal voltage drop.

Also known as: MSN0850A300, TCIMSN0850A300

Specifications

Phase: 3
Type: DV/DT Filter
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Phase: 3
Volts AC: 480
Type: DV/DT Filter
IP/NEMA Rating: NEMA 1, NEMA 3R