7.2W BR30 LED Lamp, 22-27K

Item #: 0178730

Cat #: 7.2BR30/PER/922-27/P/E26/WG 6/1FB

UPC: 046677457044

$ 7.87 EA
Company wide:
522 in stock
Documents & Guides
LED Lamp, 7.2W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature(K): 2700-2200(warm glow effect), Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 45704-4, 12NC 929001870334* Standard Incandescent BR/R 65W/45W ENERGY STAR® Equivalent. This lamp is ENERGY STAR® Certified. Suitable for use in enclosed fixtures. *** Not for Sale in California *** ### F.K.A.: 9BR30/LED/827-22/DIM, 12NC 929001155504 ###

Overview

LED Lamp, 7.2W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature(K): 2700-2200(warm glow effect), Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 45704-4, 12NC 929001870334* Standard Incandescent BR/R 65W/45W ENERGY STAR® Equivalent. This lamp is ENERGY STAR® Certified. Suitable for use in enclosed fixtures. *** Not for Sale in California *** ### F.K.A.: 9BR30/LED/827-22/DIM, 12NC 929001155504 ###

Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.

Also known as: 046677457044, 7.2BR30/PER/922-27/P/E26/WG 6/1FB, PHI7.2BR30PER92227

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 7.200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 7.200
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: 2700 (Warm White)
Light Technology: LED