SEISMIC 72X36X46 SS AC TYPE 4X

Item #: 1786955

Cat #: D723646SDASAC

UPC: 783510381271

$ 29506.47 EA
Company wide:
0 in stock
SEISMIC 72X36X46 SS AC TYPE 4X

Overview

SEISMIC 72X36X46 SS AC TYPE 4X

Ideal where front or front and rear access is required. These enclosures have sturdy unibody construction and include 19-inch rack angles to support equipment. These enclosures are ideal for housing and protecting networking and communications equipment from corrosion, liquid, and seismic events. 36-inch wide models include integral, vertical cable management that supports copper and fiber networking cables.

Also known as: 783510381271, D723646SDASAC, HOFD723646SDASAC

Specifications

Material: Stainless Steel 304
Finish: Brushed #3
Height: 72.220 in
Depth: 46.160 in
Width: 36.140 in
Material: Stainless Steel 304
Height: 72.220 in
Width: 36.140 in
Finish: Brushed #3
Depth: 46.160 in