ProTek Double-Hinge Solid AC Type 4 4X 12, 24.09x23.62x31.06, Brushed, SS304

Item #: 1786935

Cat #: PTHS242430XA

UPC: 783510381158

$ 13150.97 EA
Company wide:
0 in stock
Documents & Guides
ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid AC Type 4 4X 12, PTHS242430XA item measures 24.09x23.62x31.06in. with a material of SS304 Finish Brushed.

Overview

ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid AC Type 4 4X 12, PTHS242430XA item measures 24.09x23.62x31.06in. with a material of SS304 Finish Brushed.
ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.
Also known as: 783510381158, PTHS242430XA, HOFPTHS242430XA

Specifications

Width: 23.620 in
IP/NEMA Rating: NEMA 12
Height: 24.450 in
Depth: 31.060 in
Material: Stainless Steel 304
Width: 23.620 in
Height: 24.450 in
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Depth: 31.060 in

Customer Reviews

No reviews for this product
(0)