HYSHED SCREW COVER 7X4X4

Item #: 1786922

Cat #: HSDS070404SS

UPC: 783510305154

$ 1155.58 EA
Company wide:
10 in stock

Overview

HYSHED SCREW COVER 7X4X4

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Screw Cover enclosures feature a 10-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510305154, HSDS070404SS, HOFHSDS070404SS

Specifications

Depth: 4 in
Width: 7 in
Height: 7 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Height: 7 in
IP/NEMA Rating: NEMA 4X
Width: 7 in
Material: Stainless Steel