HYSHED HINGE 36X30X16

Item #: 1786919

Cat #: HSDH363016SS

UPC: 783510348137

$ 7263.12 EA
Company wide:
0 in stock

Overview

HYSHED HINGE 36X30X16

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510348137, HSDH363016SS, HOFHSDH363016SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 30 in
Depth: 16 in
Height: 36 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Depth: 16 in
Material: Stainless Steel 304
Width: 30 in
Height: 36 in