Hyshed Hinge Cover Enclosure, NEMA 4X

Item #: 1786918

Cat #: HSDH302412SS

UPC: 783510348120

$ 5099.28 EA
Company wide:
0 in stock
Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 30 x 24 x 12 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.

Overview

Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 30 x 24 x 12 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510348120, HSDH302412SS, HOFHSDH302412SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 30 in
Depth: 12 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Material: Stainless Steel 304
Width: 24 in
Depth: 12 in