HYSHED REPL.GASKET SCREW 13X10

Item #: 1786826

Cat #: HSDS1310GSK

UPC: 783510348038

$ 254.79 EA
Company wide:
0 in stock
Documents & Guides
HYSHED REPL.GASKET SCREW 13X10

Overview

HYSHED REPL.GASKET SCREW 13X10

Easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance

Also known as: 783510348038, HSDS1310GSK, HOFHSDS1310GSK

Specifications

Height: 13 in
Material: Silicone
Width: 10 in
Depth: 0.470 in
Finish: Smooth Matte
Color: Cyan Blue
Standards: Build America Buy America Compliant
Height: 13 in
Width: 10 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Material: Silicone
Depth: 0.470 in
Color: Cyan Blue