HYSHED REPL. GASKET SCREW 9X6

Item #: 1786824

Cat #: HSDS0906GSK

UPC: 783510348014

$ 200.45 EA
Company wide:
0 in stock
Documents & Guides
HYSHED REPL. GASKET SCREW 9X6

Overview

HYSHED REPL. GASKET SCREW 9X6

Easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance

Also known as: 783510348014, HSDS0906GSK, HOFHSDS0906GSK

Specifications

Material: Silicone
Width: 6 in
Height: 9 in
Depth: 0.470 in
Finish: Smooth Matte
Color: Cyan Blue
Standards: Build America Buy America Compliant
Material: Silicone
Height: 9 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Width: 6 in
Depth: 0.470 in
Color: Cyan Blue