HYSHED REPL. GASKET SCREW 7X4

Item #: 1786823

Cat #: HSDS0704GSK

UPC: 783510347987

Call for price
Company wide:
0 in stock
Documents & Guides
HYSHED REPL. GASKET SCREW 7X4

Overview

HYSHED REPL. GASKET SCREW 7X4

Easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance

Also known as: 783510347987, HSDS0704GSK, HOFHSDS0704GSK

Specifications

Material: Silicone
Height: 7 in
Width: 4 in
Depth: 0.470 in
Finish: Smooth Matte
Color: Cyan Blue
Material: Silicone
Width: 4 in
Finish: Smooth Matte
Height: 7 in
Depth: 0.470 in
Color: Cyan Blue