Replacement Gasket for HyShed Hinge Cover Enclosure, 42.00x36.00, FDA-grade Silicone

Item #: 1786821

Cat #: HSDH4236GSK

UPC: 783510348250

$ 518.02 EA
Company wide:
0 in stock
Documents & Guides
Replacement FDA-Grade Silicone Gasket for HyShed Hinge Cover Enclosures. This Replacement Gasket for HyShed Hinge Cover Enclosure, HSDH4236GSK item measures 42.00x36.00in. with a material of FDA-grade Silicone.

Overview

Replacement FDA-Grade Silicone Gasket for HyShed Hinge Cover Enclosures. This Replacement Gasket for HyShed Hinge Cover Enclosure, HSDH4236GSK item measures 42.00x36.00in. with a material of FDA-grade Silicone.

Easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance

Also known as: 783510348250, HSDH4236GSK, HOFHSDH4236GSK

Specifications

Height: 42 in
Material: Silicone
Width: 36 in
Depth: 0.710 in
Finish: Smooth Matte
Color: Cyan Blue
Standards: Build America Buy America Compliant
Height: 42 in
Width: 36 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Material: Silicone
Depth: 0.710 in
Color: Cyan Blue