HYSHED REPL GASKET HINGE 20X20

Item #: 1786816

Cat #: HSDH2020GSK

UPC: 783510348182

$ 377.95 EA
Company wide:
0 in stock
Documents & Guides
HYSHED REPL GASKET HINGE 20X20

Overview

HYSHED REPL GASKET HINGE 20X20

Easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance

Also known as: 783510348182, HSDH2020GSK, HOFHSDH2020GSK

Specifications

Height: 20 in
Material: Silicone
Width: 20 in
Depth: 0.710 in
Finish: Smooth Matte
Color: Cyan Blue
Standards: Build America Buy America Compliant
Height: 20 in
Width: 20 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Material: Silicone
Depth: 0.710 in
Color: Cyan Blue