HYSHED REPL GASKET HINGE 16X16

Item #: 1786814

Cat #: HSDH1616GSK

UPC: 783510348168

$ 322.41 EA
Company wide:
0 in stock
Documents & Guides
HYSHED REPL GASKET HINGE 16X16

Overview

HYSHED REPL GASKET HINGE 16X16

Easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance

Also known as: 783510348168, HSDH1616GSK, HOFHSDH1616GSK

Specifications

Height: 16 in
Material: Silicone
Width: 16 in
Depth: 0.710 in
Finish: Smooth Matte
Color: Cyan Blue
Standards: Build America Buy America Compliant
Height: 16 in
Width: 16 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Material: Silicone
Depth: 0.710 in
Color: Cyan Blue