ProLine S1 Cabinet, 2150x600x1200mm, Black, Steel

Item #: 1786774

Cat #: PS1S21612B

UPC: 783510367480

$ 3359.27 EA
Company wide:
0 in stock
Proline S1 Cabinets are an economical networking/server cabinet suited for variety of applications. This ProLine S1 Cabinet, PS1S21612B item measures 2150x600x1200mm with a material of Steel colored Black.

Overview

Proline S1 Cabinets are an economical networking/server cabinet suited for variety of applications. This ProLine S1 Cabinet, PS1S21612B item measures 2150x600x1200mm with a material of Steel colored Black.

ProLine S1 Cabinets are an economical solution for contractors, small computer rooms, schools, retail outlets, or smaller networks that require a general purpose cabinet to house servers, switches, cables and other communication equipment. Multiple sizes, configurations, and accessories give ProLine S1 Cabinets wide application flexibility.

Also known as: 783510367480, PS1S21612B, HOFPS1S21612B

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.870 in
Height: 85.140 in
Depth: 47.170 in
IP/NEMA Rating: NEMA 1
Width: 23.870 in
Depth: 47.170 in
Material: Steel
Height: 85.140 in