ProLine S1 Cabinet - PS1S21611B

Item #: 1786773

Cat #: PS1S21611B

UPC: 783510367473

$ 3300.10 EA
Company wide:
0 in stock

Overview

ProLine S1 Cabinet - PS1S21611B

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 783510367473, PS1S21611B, HOFPS1S21611B

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.870 in
Height: 85.140 in
Depth: 43.220 in
IP/NEMA Rating: NEMA 1
Width: 23.870 in
Depth: 43.220 in
Material: Steel
Height: 85.140 in