
$ 2785.71 EA
Company wide:
0
in stock
Documents & Guides
PROLINE S1 2150X700X800 BLK
Overview
PROLINE S1 2150X700X800 BLK
ProLine S1 Cabinets are an economical solution for contractors, small computer rooms, schools, retail outlets, or smaller networks that require a general purpose cabinet to house servers, switches, cables and other communication equipment. Multiple sizes, configurations, and accessories give ProLine S1 Cabinets wide application flexibility.
Also known as: 783510367374, PS1C2178B, HOFPS1C2178B
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Width: | 27.870 in |
| Height: | 85.140 in |
| Depth: | 31.430 in |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 27.870 in |
| Depth: | 31.430 in |
| Material: | Steel |
| Height: | 85.140 in |