Sequestr Low-Amp External Disconnect

Item #: 1786712

Cat #: AXD341424

UPC: 783510365530

$ 1975.47 EA
Company wide:
0 in stock
Sequestr Low-Amp External Disconnect 4 12 3R, 34.45x14.00x24.13, Gray, Steel

Overview

Sequestr Low-Amp External Disconnect 4 12 3R, 34.45x14.00x24.13, Gray, Steel

Isolate low-amp disconnect switches and breakers in the Sequestr external disconnect enclosure to mitigate arc flash incidents. Install on free-stand or floor-mount disconnect enclosures to reduce exposure to incoming power. When the disconnect handle is turned OFF, there is no live power on the load side cables passing through to the main enclosure. The Sequestr enclosure is sized for use with up to 200A disconnect switches or up to 400A breakers dependent on NEC 430.10(B), and is designed to fit with bulletins A34, A35, A28, A21 and A4L3D main enclosures. Refer to installation manual for configuration mounting and hole pattern.

Also known as: 783510365530, AXD341424, HOFAXD341424

Specifications

Color: Gray
Width: 14 in
Material: Steel
Finish: Powder Coated
Depth: 24.130 in
Height: 34.450 in
Color: Gray
Material: Steel
Depth: 24.130 in
Width: 14 in
Finish: Powder Coated
Height: 34.450 in