PROLINE S1 RA 1200X600 SQ TP

Item #: 1786644

Cat #: PS1RA126

UPC: 783510367558

$ 200.45 EA
Company wide:
0 in stock
PROLINE S1 RA 1200X600 SQ TP

Overview

PROLINE S1 RA 1200X600 SQ TP

Rack angles are sold in pairs that are RU marked on all sides. One side is tapped 10-32 while the other side is square hole (.375 x .375 inch). Both sides are spaced per EIA universal standard. Rack angles may be assembled in either tapped or square-hole configuration. Rack angles and mounting brackets are formed from heavy gauge steel. All hardware and brackets are included for assembly into cabinet.

Also known as: 783510367558, PS1RA126, HOFPS1RA126

Specifications

Material: Steel
Height: 47.240 in
Width: 23.620 in
Depth: 26.620 in
Material: Steel
Width: 23.620 in
Height: 47.240 in
Depth: 26.620 in