48T8/LED/HO-SIGN/120-865/BP

Item #: 1786495

Cat #: S16427

UPC: 045923164279

Call for price
Company wide:
0 in stock
48 Watt T8 LED; 6500K; 6700 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

48 Watt T8 LED; 6500K; 6700 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16427 Frosted 48W tubular LED bulb offers daylight illumination and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical lighting for long-term use.

Also known as: 045923164279, S16427, SATS16427

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 48
Base: Recessed Double Contact (R17d)
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 6700
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 83
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Material: Plastic
Lumens: 6700
Dimmable: No