45T8/LED/HO-SIGN/117-865/BP

Item #: 1786494

Cat #: S16425

UPC: 045923164255

Company wide:
0 in stock
45 Watt T8 LED; 6500K; 6300 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

45 Watt T8 LED; 6500K; 6300 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16425 Frosted 45W tubular LED bulb offers daylight illumination and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical lighting for long-term use.

Also known as: 045923164255, S16425, SATS16425

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 6300
Base: Recessed Double Contact (R17d)
Wattage: 45
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 6300
Wattage: 45
Color Rendering Index (CRI): 83
Dimmable: No