9' 42W T8 LED Lamp, 40K

Item #: 1786493

Cat #: S16422

UPC: 045923164224

Company wide:
0 in stock
42 Watt T8 LED; 4000K; 5800 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

42 Watt T8 LED; 4000K; 5800 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16422 Frosted 42W tubular LED bulb offers cool white light and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical illumination for long-term use.

Also known as: 045923164224, S16422, SATS16422

Specifications

Length: 9 ft, 108 in
Wattage: 42
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 5800
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Length: 9 ft, 108 in
Color Temperature: 4000 (Cool White)
Material: Plastic
Lumens: 5800
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 42
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)