PLATT logo

Sustainable

LED T8 Sign Lamp

Item #: 1786492
Cat #: S16424
UPC: 045923164248
$ 103.08 EA
Company wide:
39 in stock
LED Lamp: Nominal Length: 117", Wattage: 45, Lumens: 6300, Voltage: 120-277V, CRI: 83, Color Temperature: 4000K. Base rotates 90° for easy installation. No ballast and no external driver required. Single Ended Wiring Required. Satco p/n: S16424; 45T8/LED/HO-SIGN/117-840/BP

Overview

LED Lamp: Nominal Length: 117", Wattage: 45, Lumens: 6300, Voltage: 120-277V, CRI: 83, Color Temperature: 4000K. Base rotates 90° for easy installation. No ballast and no external driver required. Single Ended Wiring Required. Satco p/n: S16424; 45T8/LED/HO-SIGN/117-840/BP
Also known as: 045923164248, S16424, SATS16424

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 6300
Base: Recessed Double Contact (R17d)
Wattage: 45
Color Rendering Index (CRI): 83
Light Technology: LED
Dimming: No
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Lumens: 6300
Wattage: 45
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 83
Dimming: No

Customer Reviews

No reviews for this product
(0)