10' 48W T8 LED Lamp, 40K

Item #: 1786491

Cat #: S16426

UPC: 045923164262

Company wide:
0 in stock
Documents & Guides
48 Watt T8 LED; 4000K; 6700 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

48 Watt T8 LED; 4000K; 6700 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16426 Frosted 48W tubular LED bulb offers cool white light and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical illumination for long-term use.

Also known as: 045923164262, S16426, SATS16426

Specifications

Wattage: 48
Length: 120 in, 10 ft
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 6700
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 48
Color Temperature: 4000 (Cool White)
Material: Plastic
Lumens: 6700
Dimmable: No
Volts AC Range: 120 - 277
Length: 120 in, 10 ft
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)