1
more

Atomic 20V Max Cordless Reciprocating Saw (Tool Only)
Item #: 1786450
Cat #: DCS369B
UPC: 885911625173
Company wide:
0
in stock
Documents & Guides
Atomic 20V Max Cordless Onehanded Reciprocating Saw, Stroke Length: 5/8" at 0-2800 SPM, Includes: (1) DCS369 20V MAX* One-Handed Reciprocating Saw, (2) Blades & (1) Belt Hook ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Atomic 20V Max Cordless Onehanded Reciprocating Saw, Stroke Length: 5/8" at 0-2800 SPM, Includes: (1) DCS369 20V MAX* One-Handed Reciprocating Saw, (2) Blades & (1) Belt Hook ***Bare Tool Only, Battery & Charger Sold Separately***
The ATOMIC™ 20V MAX* Cordless One-Handed Reciprocating Saw is a lightweight reciprocating saw is only 3.13 LB and 37% lighter than the DCS367 Compact Reciprocating Saw (Tool Only). This saws LED helps illuminate dark workspaces and provides up to 2,800 spm to help get the job done. The pivoting shoe and variable speed trigger provide added control for a variety of jobs. Includes one belt hook and two blades, however the battery and charger sold separately.
Also known as: 885911625173, DCS369B, DEWDCS369B
Specifications
| Volts DC: | 20 |
| Type: | Cordless |
| Volts DC: | 20 |
| Type: | Cordless |