
Atomic 20V Max Cordless Reciprocating Saw Kit
Item #: 1786448
Cat #: DCS369P1
UPC: 885911625197
Company wide:
0
in stock
Documents & Guides
Atomic 20V Max Cordless Onehanded Reciprocating Saw Kit, Includes: (1) DCS369 20V MAX* One-Handed Reciprocating Saw, (1) DCB205 20V MAX* 5.0 Ah Lithium Ion Battery, (1) Charger, (2) Blades, (1) Belt Hook & (1) Tool Bag
Overview
Atomic 20V Max Cordless Onehanded Reciprocating Saw Kit, Includes: (1) DCS369 20V MAX* One-Handed Reciprocating Saw, (1) DCB205 20V MAX* 5.0 Ah Lithium Ion Battery, (1) Charger, (2) Blades, (1) Belt Hook & (1) Tool Bag
This cordless one-handed reciprocating saw is lightweight at only 3.13 lbs. and 37% lighter than the DCS367 Compact Reciprocating Saw (Tool Only). It is equipped with an LED to help illuminate dark workspaces and provides up to 2,800 spm to help get the job done. The pivoting shoe and variable speed trigger provide added control for a variety of jobs. This kit includes one 20V MAX* 5.0 Ah battery, charger, belt hook, tool bag, and two blades.
Also known as: 885911625197, DCS369P1, DEWDCS369P1
Features & Benefits
- Compact at only 12.5 in. front to back
- 37% Lighter than the DCS367 Reciprocating Saw (tool only)
- Brushless motor for increased performance
- LED to help illuminate dark work spaces
- Tool-free blade release allows for quick and easy blade changes
- Variable-speed trigger provides user with improved speed control
- Pivoting shoe provides more points of contact than a fixed shoe
Specifications
| Type: | Cordless, Lithium Ion |
| Type: | Cordless, Lithium Ion |