Breaker, Miniature, DIN Rail Mount, 10A, 1P, 240VAC, C Curve

Item #: 0178635

Cat #: SU201M-C10

UPC: 016779930844

$ 51.60 EA
Company wide:
15 in stock
Documents & Guides
Miniature Circuit Breaker, 10 Amps, 480/277V AC. C - Curve. 10 kAIC. SU200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 10 Amps, 480/277V AC. C - Curve. 10 kAIC. SU200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 016779930844, SU201M-C10, ABBSU201MC10

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 10
Volts AC: 277
Poles: 1
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C