Non-Metallic 24 Hr. Time Switch, 120/240V, DPST

Item #: 1786311

Cat #: 604P

UPC: 815181010874

$ 101.54 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic 24-Hour Mechanical Time Switch, 40 Amp, 120-240VAC, NEMA 1, DPST, Polycarbonate Indoor/Outdoor Cabinet, Lockable/Tamper Resistant. Dimensions: H. 8 5/8” x W. 6 3/8” x D. 3 1/8’

Overview

Non-Metallic 24-Hour Mechanical Time Switch, 40 Amp, 120-240VAC, NEMA 1, DPST, Polycarbonate Indoor/Outdoor Cabinet, Lockable/Tamper Resistant. Dimensions: H. 8 5/8” x W. 6 3/8” x D. 3 1/8’
Also known as: 815181010874, 604P, RTC604P

Specifications

Material: Polycarbonate, Non-Metallic
Horsepower: 5, 2
Type: SPST
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 40
Material: Polycarbonate, Non-Metallic
Type: SPST
Volts AC: 120/240
Horsepower: 5, 2
IP/NEMA Rating: NEMA 1
Amps: 40