45W/LED/HID/4000K/100-277V/EX39

Item #: 1786287

Cat #: S39673

UPC: 045923306730

Company wide:
0 in stock
45 Watt LED HID Replacement; 4000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Overview

45 Watt LED HID Replacement; 4000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Satco's S39672 36 watt LED HID replacement lamp with medium base, for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light. Type B ballast, direct wire only.

Also known as: 045923306730, S39673, SATS39673

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 6300
Wattage: 45
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 45
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 6300
Material: Plastic, Aluminum
Volts AC: 100 - 277
Dimmable: No