Composite Cable for 18-22kW Home Standby Generators

Item #: 1786270

Cat #: CRLHSB-1822-2500FT

UPC:

Company wide:
0 in stock
Documents & Guides
Composite Cable for 18-22kW Home Standby Generators, 3/3C (Black, White, Red), 8/1C (Green), 18/6C (Black, Red, Yellow, Yellow/Black, White, Blue), TC-ER UL1277, PVC/Nylon, Bare Copper, 600V RMS, Black Jacket Color, (2500 Ft. Roll)

Overview

Composite Cable for 18-22kW Home Standby Generators, 3/3C (Black, White, Red), 8/1C (Green), 18/6C (Black, Red, Yellow, Yellow/Black, White, Blue), TC-ER UL1277, PVC/Nylon, Bare Copper, 600V RMS, Black Jacket Color, (2500 Ft. Roll)
Also known as: CRLHSB-1822-2500FT, CBMCRLHSB18222500

Specifications

Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Conductors: 9
Color: Black
Volts AC: 600
Length: 2500 ft, Cut to Length
Material: Copper
Color: Black
Jacket: PVC
Conductors: 9
Volts AC: 600