42" Plastic Enclosure with Trim Ring and Hinged Door

Item #: 1786235

Cat #: ENP4250NA

UPC: 804428433972

$ 193.82 EA
Company wide:
1 in stock
42" Plastic Enclosure With Trim Ring and Hinged Door, 44.2" L x 17.51" W x 5.5" D

Overview

42" Plastic Enclosure With Trim Ring and Hinged Door, 44.2" L x 17.51" W x 5.5" D

Our 42-inch plastic enclosure with trim ring and hinged door is perfect for custom homes that require several different modules. It’s constructed with a robust, wireless transparent ABS plastic material and is a light, low-profile designed to integrate wireless devices into traditional structured wiring installations. The universal mounting grid is compatible with a large variety of third party devices from routers to streaming devices like Apple TV and Roku to 8 port giga switch to power strips and more. Additionally, it is large enough to future proof for larger installations. The enclosure mounts easily for both surface and recessed applications and the hinged door is equipped with extra venting along the vertical plane for superior heat dissipation.

Also known as: 804428433972, ENP4250NA, ONQENP4250NA

Specifications

Material: Plastic
Depth: 5.500 in
Length: 44.200 in
Width: 17.510 in
Material: Plastic
Length: 44.200 in
Depth: 5.500 in
Width: 17.510 in