Dusk to Dawn LED, 40W, 4900 Lumen, 4000K, 120V, Pole Mount

Item #: 1786134

Cat #: DTD40-NW-G3-AR-5-T

UPC: 783355024845

Call for price
Company wide:
0 in stock
Documents & Guides
Dusk to Dawn Series LED Area Light, 40 Watt, Lumens: 4973, Color Temperature: 4000K

Overview

Dusk to Dawn Series LED Area Light, 40 Watt, Lumens: 4973, Color Temperature: 4000K

The Stonco Dusk to Dawn LED generation 3 luminaire offers an economical solution with enhanced generation chip on board LED performance for general purpose area and security lighting. The luminaire can be direct mounted to vertical surfaces or mounted onto 1-1/2" O.D. arms. Arm is also available as an accessory ordered separately. A 120V NEMA twist lock photo cell is included as standard. This versatile luminaire easily retrofits onto existing arms and offers one of the most affordable and efficient energy saving solutions available.

Also known as: 783355024845, DTD40-NW-G3-AR-5-T, STODTD40NWG3AR5TL

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Lumens: 5000
Volts AC: 120
Wattage: 40
Color: Gray
Light Technology: LED
Mounting: Pole, Wall
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Gray
Material: Die Cast Aluminum
Lumens: 5000
Wattage: 40
Light Technology: LED