4" Square LED Slim Fixture, 3000K

Item #: 1786125

Cat #: RL495-600L0DIMTR-120-30K

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
4 Inch Square LED Slim Surface Mount Fixture, 120V, Lumens: 600, Color Temperature: 3000K, CRI: 90+, Dimmable

Overview

4 Inch Square LED Slim Surface Mount Fixture, 120V, Lumens: 600, Color Temperature: 3000K, CRI: 90+, Dimmable

The Elite LED Slim Surface Mount has been engineered to install into most standard junctions boxes. Up to 600 usable lumens are directed from the luminaire to the work surface. Easy to Install, applicable to Junction Box or Recessed Can Installation

Also known as: RL495-600L0DIMTR-120-30K, ETERL495600L0DIMTR

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Light Technology: LED