4" Trim Ring, Bronze

Item #: 1786122

Cat #: RL475RTBZ

UPC: 848070077665

$ 10.86 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Trim Ring, Bronze

Overview

4 Inch Trim Ring, Bronze
Also known as: 848070077665, RL475RTBZ, ETERL475RTBZ

Specifications

Size: 4 in
Diameter: 4 in
Color: Bronze
Size: 4 in
Color: Bronze
Diameter: 4 in