Carbide Pilot Bit, 1/4"/4-1/2", Black Oxide *** Discontinued ***

Item #: 1786067
Cat #: LXAH9414CTPB
UPC: 885911668903
$ 10.26 EA
Company wide:
56 in stock
Documents & Guides
Carbide Pilot Bit, Size: 1/4", Material: Carbide/Carbon Steel, Length: 4-1/2", Black Oxide *** Discontinued ***

Overview

Carbide Pilot Bit, Size: 1/4", Material: Carbide/Carbon Steel, Length: 4-1/2", Black Oxide *** Discontinued ***
Lenox 4 1/4" (83MM) CARBIDE PILOT BIT.
Also known as: 885911668903, LXAH9414CTPB, LNXLXAH9414CTPB

Specifications

Diameter: 1/4 in
Length: 4 1/2 in
Type: Pilot Bit
Diameter: 1/4 in
Type: Pilot Bit
Length: 4 1/2 in

Customer Reviews

No reviews for this product
(0)