LNX LXAH3PSET6 LX PLUMB CTHS

Item #: 1786065

Cat #: LXAH3PSET6

UPC: 885911630078

$ 262.77 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
LNX LXAH3PSET6 LX PLUMB CTHS

Overview

LNX LXAH3PSET6 LX PLUMB CTHS

Lenox Speed Slot Carbide Hole Saws deliver up to 50X life in hard metal drilling applications. High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss. Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement and plaster. Patented SPEED SLOT staircase design has multiple leverage points for easy plug ejection. Tall body easily drills through 2X dimensional lumber for rough-in work

Also known as: 885911630078, LXAH3PSET6, LNXLXAH3PSET6

Features & Benefits

  • UP TO 50X LIFE - High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss vs LENOX Bi-Metal Hole Saws cutting cast iron
  • EXTREMELY VERSATILE - Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement, and plaster
  • FAST, EASY PLUG REMOVAL - Patented SPEED SLOT Staircase design has multiple leverage points for easy plug ejection
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS - Tall body easily drills through 2x dimensional lumber for rough-in work
  • Includes: 3/4-in, 7/8-in, 1-1/8-in, 1-1/2-in, 1-3/4-in, 2-1/4-in Hole Saws, Standard 1L, 2L (1/2-in shank ) Arbors

Specifications

No Specifications Available